-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Protractor Welding Angle |
---|---|
Angle | 30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees , 135 Degrees |
Color | Red |
Material | Ceramic Magnet, Steel |
Max. Pull | 50 lb. |
Overall Height | 3.5" |
---|---|
Overall Length | 4.75" |
Overall Width | 3.5" |
Thickness | 5/8" |
Type | Magnetic |
Height (cm) | 10.41 |
---|---|
Length (cm) | 25.65 |
Width (cm) | 13.21 |
HS Code | 8505904000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.52 |
Please note that the item you have bought is a 115V.