|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

APPROVED VENDOR 10E726 Pot Magnet 4-15/16dia 200 Lb Ceramic Steel

Model: 10E726
Item: AA2DVN
Cross Reference:
£36.22

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Round Base Post Magnet
Color Silver
Base Dia. 4-15/16"
Depth 1/2"
Finish Nickel Chrome Plated
Hook Type Magnetic
Material Ceramic Magnet, Steel Cup
Mounting Magnetic
Overall Length 2-1/2"
Working Load Limit 200 lb.
Online - Live Chat