APPROVED VENDOR 10E697 Nipple Red Brass 1-1/2 Inch Npt - Pack Of 25

Model: 10E697
Item: AA2DUU
In Stock

£457.68

Payment Methods

Product Specifications:

Item Pipe Nipple
Connection NPT
Length 2-1/2"
Material Red Brass
Outside Dia. 1-7/8"
Pipe Size 1-1/2"
Pressure 125 lb
Schedule 40
Temp. Range -20 To 400 Degrees F
Type Nipple

Shipping Info:

Ship weight (kg) 3.99
Ship height (cm) 18.03
Ship length (cm) 2.54
Ship width (cm) 24.64
HS code 7412200025
Country of Origin CN