APPROVED VENDOR 10E696 Nipple Red Brass 2 Inch Npt - Pack Of 25

Model: 10E696
Item: AA2DUT
In Stock

£511.74

Payment Methods

Product Specifications:

Item Pipe Nipple
Connection NPT
Length 2"
Material Red Brass
Outside Dia. 2-1/8"
Pipe Size 2"
Pressure 125 lb
Schedule 40
Temp. Range -20 To 400 Degrees F
Type Nipple

Shipping Info:

Ship weight (kg) 3.95
Ship height (cm) 18.03
Ship length (cm) 2.54
Ship width (cm) 25.4
HS code 7412200025
Country of Origin CN