APPROVED VENDOR 10E695 Nipple Red Brass 1/2 Npt - Pack Of 25

Model: 10E695
Item: AA2DUR
In Stock

£215.56

Payment Methods

Product Specifications:

Item Pipe Nipple
Connection NPT
Length 4"
Material Red Brass
Outside Dia. 5/8"
Pipe Size 1/2"
Pressure 125 lb
Schedule 40
Temp. Range -20 To 400 Degrees F
Type Nipple

Shipping Info:

Ship weight (kg) 2.04
Ship height (cm) 15.49
Ship length (cm) 2.54
Ship width (cm) 23.37
HS code 7412200025
Country of Origin CN