APPROVED VENDOR 10E694 Nipple Red Brass 1-1/4 Npt - Pack Of 25

Model: 10E694
Item: AA2DUQ
In Stock

£296.18

Payment Methods

Product Specifications:

Item Pipe Nipple
Connection NPT
Length 1-1/4"
Material Red Brass
Outside Dia. 1-1/2"
Pipe Size 1-1/4"
Pressure 125 lb
Schedule 40
Temp. Range -20 To 400 Degrees F
Type Nipple

Shipping Info:

Ship weight (kg) 2
Ship height (cm) 16.76
Ship length (cm) 2.54
Ship width (cm) 25.15
HS code 7412200025
Country of Origin CN