-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Conduit Outlet Body |
---|---|
Back Type | Flat |
Body Style | T |
Capacity | 4 Cu.In. |
Color | Gray |
Design Type | Form 85, Setscrew, Flat Back |
Form | Form 85 |
---|---|
Hazardous Location Class | No |
Hub Size | 1/2" |
Material | Copper Free Aluminum |
Type | Ordinary Location |
Height (cm) | 13.21 |
---|---|
Length (cm) | 21.59 |
Width (cm) | 14.22 |
HS Code | 7609000000 |
Country Of Origin | IN |
---|---|
Weight (kg) | 0.135 |
UPC | 781381686952 |
Please note that the item you have bought is a 115V.