-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Conduit Outlet Body |
---|---|
Back Type | Round |
Body Style | T |
Capacity | 185 Cu.In. |
Color | Gray |
Design Type | Form 85, Threaded, Round Back |
Form | Form 85 |
---|---|
Hazardous Location Class | No |
Hub Size | 3" |
Material | Copper Free Aluminum |
Type | Ordinary Location |
Height (cm) | 13.46 |
---|---|
Length (cm) | 38.86 |
Width (cm) | 15.49 |
HS Code | 7609000000 |
Country Of Origin | MX |
---|---|
Weight (kg) | 2.241 |
UPC | 781381688406 |
Please note that the item you have bought is a 115V.