-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Gasket |
---|---|
Design | Lay In |
Fits | Appleton Form 35 and 85 Unilet Conduit Outlet Bodies |
Hazardous Location Class | Yes |
---|---|
Hub Size | 1" |
Material | Neoprene Rubber |
Height (cm) | 0.51 |
---|---|
Length (cm) | 13.97 |
Width (cm) | 5.08 |
HS Code | 4016931050 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.009 |
UPC | 781381433105 |
Please note that the item you have bought is a 115V.