|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

APPLETON ELECTRIC FS-1EXT Cast Box Extension 1-gang Malleable Iron

Model: FS-1EXT
Item: AA2JGD
Cross Reference: 10L110
£65.92

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Cast Box Extension
Color Gray
Depth 1 In.
Height 4.56 In.
Material Malleable Iron
Mounting Orientation Horizontal or Vertical
Number of Gangs 1
Type Extension
Width 2.81 In.
Online - Live Chat