APPLETON ELECTRIC EXGJH-836 Flexible Coupling Hazardous Location 3 inch 36 inch Length

Model: EXGJH-836
Item: AA2LXC
Cross Ref: 10R076
In Stock

£7101.06

Payment Methods

Product Specifications:

Item Flexible Coupling
Color Natural Finish
Conduit Size 3 In.
Connection Male to Male
Length 36 in.
Material Outer Stainless Steel Braid, Inner Stainless Steel Core with Insulating Liner
Sub-Category Couplings
Type Hazardous Location

Shipping Info:

Ship weight (kg) 14.76
Ship height (cm) 106.68
Ship length (cm) 12.19
Ship width (cm) 12.45
HS code 8307903000
Country of Origin MX