-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flexible Coupling |
---|---|
Color | Natural Finish |
Conduit Size | 1/2" |
Connection | Male to Male |
Length | 10" |
---|---|
Material | Outer Bronze Braid, Inner Brass Core with Insulating Liner |
Sub-Category | Couplings |
Type | Hazardous Location |
Height (cm) | 12.45 |
---|---|
Length (cm) | 39.62 |
Width (cm) | 15.75 |
HS Code | 8307903000 |
Country Of Origin | MX |
---|---|
Weight (kg) | 0.639 |
UPC | 781381317153 |
Please note that the item you have bought is a 115V.