-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flexible Coupling |
---|---|
Color | Natural Finish |
Conduit Size | 4" |
Connection | Male to Male |
Length | 36" |
---|---|
Material | Outer Stainless Steel Braid, Inner Stainless Steel Core with Insulating Liner |
Sub-Category | Couplings |
Type | Hazardous Location |
Height (cm) | 17.78 |
---|---|
Length (cm) | 125.73 |
Width (cm) | 16.51 |
HS Code | 8307903000 |
---|---|
Country Of Origin | MX |
Weight (kg) | 13.194 |
Please note that the item you have bought is a 115V.