-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Conduit Outlet Body |
---|---|
Back Type | Flat |
Body Style | C |
Capacity | 4.8 cu. in. |
Color | Gray |
Form | Form 7 |
---|---|
Hazardous Location Class | Yes |
Hub Size | 1/2" |
Material | Malleable Iron |
Type | Hazardous Location |
Height (cm) | 11.43 |
---|---|
Length (cm) | 14.22 |
Width (cm) | 13.21 |
HS Code | 7326908588 |
Country Of Origin | MX |
---|---|
Weight (kg) | 0.675 |
UPC | 781381302401 |
Please note that the item you have bought is a 115V.