APPLETON ELECTRIC EDS11MC3 Motor Switch 30a 600v Dead-end Hub 1/2 3p

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£879.42 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: EDS11MC3

  • Item: AA4VMF

  • Cross Ref: 13F809

Product Specifications:

ItemMotor Rated Switch
Amps AC30 Amp, 600VAC
Depth5.310"
Height7.030"
HP @ 120V3
HP @ 240V7.5
Hub Size1/2
Hub StyleDead-End
Max. Voltage600VAC
NEMA Type3, 7CD, 9EFG
Number of Gangs1
Number of Poles3
Starter TypeManual
TypeFactory Sealed
Width3.720"
No. of Thermal Units Required3

Product Details:

  • HP @ 480V (15)
  • HP @ 600V (15)
  • Special Features: Cast In Hubs

Shipping Info:

Ship weight (kg) 4.54
Ship height (cm)12.19
Ship length (cm)19.3
Ship width (cm)14.48
HS code8536509065
Country of OriginMX

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes