In stock
SKU
AA6DPE
$1,136.41 /unit
Request a Quote
Tumbler Switch, 2 Gangs, Dead-End Hub, Front Operated, 1 Inch Hub, 20A, 120 to 277V AC
APPLETON ELECTRIC
  • Special Features: Corrosion Resistant, Pad Lockable in the On or Off Position
More Information
Model NoEDS110F4W
Harmonization Code8536509035
Legend MarkingsOn/Off
MountingMounting Holes/Hubs
NEMA Rating7C, 7D, 9E, 9F, 9G
Amps20
Hub StyleDead-End
Hub Size1"
HP1 HP @ 120 VAC, 2 HP @ 240 VAC
Body MaterialMalleable Iron
Width6.19"
Voltage120 to 277 VAC
Type of OperatorFront Operated
Switch Type4-Way
Safety RatingClass I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 & 2, Groups E, F, G; Class III
Number of Gangs2
Height4.63"
Depth4.69"
ItemTumbler Switch