-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ball Valve |
---|---|
Ball Material | Lead-Free Chrome-Plated Brass |
Ball Valve Product Group | Manual |
Body Material | Low-Lead Bronze |
Body Style | Inline |
Connection Type | Solder x Solder |
Handle Material | Steel |
Handle Type | Lever |
Max. Pressure | 600 psi WOG |
Max. Steam Pressure | 150 psi WSP |
Pipe Size | 3/4" |
---|---|
Port | Standard |
Seal Material | RPTFE |
Seat Material | RPTFE |
Stem Material | C27450LF Brass |
Stem Type | Blowout Proof |
Temp. Range | -20 Degrees to 450 Degrees F |
Tube Size | 3/4" |
Valve Structure | 2-Piece |
Height (cm) | 7.62 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 5.08 |
HS Code | 8481805090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.62 |
UPC | 670750490613 |
Please note that the item you have bought is a 115V.