APOLLO 61-105-01 Ball Cone Spring Check Valve Bronze 1 Inch

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£70.34 / unit

Pay by Proforma Invoice

Get it by Wed, Sep 30
  • Model: 61-105-01

  • Item: AA9DDT

  • Cross Ref: 1CKT9

Options:

Size

Product Specifications:

ItemBall Cone Spring Check Valve
Connection TypeFNPT
Cracking Pressure0.5 psi
Length3.5"
MaterialBronze
Max. Steam Pressure125 psi WSP
Max. Temp.353 Degrees F
Max. Water Pressure400 psi Non Shock CWP
Mounting PositionVertical or Horizontal
Overall Height1.75"
Seat MaterialRPTFE
Size1"
Spring MaterialStainless Steel
Width3.5"
UPC670750632150

Product Details:

  • Apollo 61-105-01 is a ball-cone check-valve ideal for use in saturated steam pipelines (125 psig) and chemical services to prevent the reverse flow of fluids.
  • It features a patented RPTFE Ball-Cone with a 15-percent glass-filled design to provide a tight shut-off facility with liquid medium and resistance against harsh chemicals.
  • This spring-actuated Apollo check valve can be installed in both horizontal and vertical lines having an upward flow.

Shipping Info:

Ship weight (kg) 0.68
Ship height (cm)12.19
Ship length (cm)8.13
Ship width (cm)7.62
HS code8481301090
Country of OriginUS

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes