APOLLO 41-222-04 Air Cock Mnpt Hexagon Shoulder x Mnpt
  • Model: 41-222-04
  • Item: AB9YUY
  • Cross: 2GMV9

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

APOLLO | 41-222-04 | AB9YUY | 2GMV9 | Air Cock
Hover to zoom
In Stock
£32.76 / unit
Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemAir Cock
    Body MaterialBrass
    Connection TypeMNPT Hexagon Shoulder x MNPT
    Handle TypeTee
    Hose Inside Dia.None
    Max. Pressure200 PSIG
    Pipe Size1/4"
    Temp. Range33 Degrees to 400 Degrees F

    Shipping Info:

    Ship weight (kg) 0.15
    Ship height (cm)2.54
    Ship length (cm)6.35
    Ship width (cm)5.08
    HS code8481801095
    Country of OriginUS

    Product Details:

    • Apollo 41-222-04 Air Cock features a nut-bottom widely used to shut-off air lines.
    • It can withstand a maximum pressure of 200 PSIG and operate efficiently at temperatures ranging from 33 to 400 degrees F.

    Brand Overview:

    Apollo Valves (Conbraco Industries) has been manufacturing high-quality industrial valves for applications in mining, chemical processing, power generation and marine industries since 1928. Its product line comprises water gauges, pop safety & relief valves, marine fittings, backflow prevention devices, ball valves, actuators & mixing valves. These chemical- and corrosion-resistant valves are used to prevent reverse flow of polluted water into potable water and maintain a unidirectional fluid flow. Apollo ball valves are available in bronze, carbon steel or stainless steel, with a blowout-proof stem for better protection. Its 70-100 Series ball valves are widely used to regulate and control flow of fluids. For closed system and pressure piping applications, the 500 Series Apollo relief valves are an ideal choice because of their high-capacity full nozzle design. The brand also offers a wide variety of check valves in different materials, connection types and sizes. Choose from a wide range of Apollo check valves, ball valves and relief valves on Raptor Supplies, an authorised Apollo Valves distributor.
    You can also check out our sister-site for the procurement of any Apollo plumbing product.

    Sent to your email in 30 min

    Model: 41-222-04Item: AB9YUYCross: 2GMV9