-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vacuum Breaker |
---|---|
Connection Type | NPT |
Height | 2.375" |
Material | Bronze |
Max. Pressure | 125 psi |
Seal | Silicone |
---|---|
Size | 3/8" |
Temp. Range | 212 Degrees F |
Width | 1 13/16" |
Height (cm) | 9.14 |
---|---|
Length (cm) | 6.35 |
Width (cm) | 5.59 |
HS Code | 8481809015 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.24 |
UPC | 670750565199 |
Please note that the item you have bought is a 115V.