-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Surge Protector |
---|---|
Depth | 2.25" |
Enclosure Material | Steel |
Enclosure Type | Plastic |
Filter Type | Filtering |
Green Certification or Other Recognition | RoHS Compliant |
Length | 6.5" |
Lightning Impulse Current | 1700 Joules |
Material | Steel, Plastic |
Max. Continuing Operating Voltage | 120 |
Max. Surge Current Per Mode | 120 |
Max. Surge Current Per Phase | 120 |
Modes of Protection | Surge Protection and Filtering |
Mounting Style | Stand Alone |
---|---|
Noise Reduction Rating NRR | 100 kHz to 10 MHz |
Nominal Discharge Current | 20kA |
Phase | 1 |
Rated Joules | 1700 |
Short Circuit Current Rating | 15A |
Type | Audio/Video |
Voltage | 120 |
Voltage Protection Level | Less Than 330 |
Voltage Protection Rating | Less Than 330 |
Width | 4.5" |
Wire Gauge | 5-15R |
Height (cm) | 19.3 |
---|---|
Length (cm) | 18.54 |
Width (cm) | 6.86 |
HS Code | 8536308000 |
---|---|
Weight (kg) | 0.59 |
Please note that the item you have bought is a 115V.