-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Replacement Conveyor Belt |
---|---|
Bed Depth | 0.25 |
Belt Type | 2 Ply 150 1/8 x 1/32 Grade 2 |
Belt Width | 24 |
Drive Pulley (In.) | Min 8 |
---|---|
Load Capacity | 2500 lbs. |
Overall Length | Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10) |
Type | Black SBR |
Height (cm) | 0.64 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 60.96 |
Country Of Origin | CN |
---|---|
Weight (kg) | 1.5014 |
Please note that the item you have bought is a 115V.