-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Roller Chair |
---|---|
Material | Galvanized |
Max. Load | 600 |
Max. Temp. | 450 Deg F At Roller |
Metal Detectable | Yes |
---|---|
Pipe Size | 2" |
Standards and Approvals | A-A-1192A (Type 44), WW-H-171E (Type 45), ANSI/MSS SP-69 and MSS SP-58 (Type 44) |
Width | 4" |
Height (cm) | 3.56 |
---|---|
Length (cm) | 10.92 |
Width (cm) | 8.13 |
HS Code | 7326908530 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.4635 |
UPC | 690291849398 |
Please note that the item you have bought is a 115V.