-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Street Tee |
---|---|
Body Material | Malleable Iron |
Class | 150 |
Connection Type | FNPT x FNPT x MNPT |
Max. Pressure | 300 psi@150 Degrees F |
---|---|
Pipe Size | 1" |
Saturated Steam Pressure | 150 psi |
Temp. Range | -20 Degrees to 150 Degrees F |
Height (cm) | 6.35 |
---|---|
Length (cm) | 9.4 |
Width (cm) | 9.4 |
HS Code | 7307199080 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.405 |
UPC | 690291025273 |
Please note that the item you have bought is a 115V.