ANSELL G43Y Gloves Nitrile 6-1/2 PR
  • Model: G43Y
  • Item: AF9DEL
  • Cross: 29UU60

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

ANSELL | G43Y | AF9DEL | 29UU60 | Gloves
Hover to zoom
In Stock
£2.93 / unit
Get it by Fri, Feb 28
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemGloves
    ColorYellow
    CuffBeaded
    FinishDiamond
    Length13"
    Liner MaterialUnlined
    MaterialNitrile
    Size6.5
    Supported/UnsupportedUnsupported
    Thickness19 mil

    Shipping Info:

    Ship weight (kg) 0.05
    Ship height (cm)30
    Ship length (cm)6.4
    Ship width (cm)13.31
    HS code4015190002

    Product Details:

    • Special Features: Triple Dip Yellow Rubber Latex Gloves Coated with Yellow Nitrile for Longer Life, Long Flock Lined Cuff for Protection and Comfort, Resistant to Oils, Fats, Chemicals and Detergents with Good Grip, Sensitivity and Beaded Cuff for Easy Donning and Tear Res

    Brand Overview:

    Ansell manufactures protective medical and industrial gloves, sleeves, coveralls and aprons for applications in pharmaceutical, automotive, chemical, construction and metal fabrication industries. The Ansell Gloves catalogue comprises cut-resistant, chemical-resistant, surgical, laboratory, medical exam, antistatic and general disposable gloves. These high-quality Ansell gloves are ideal for repair and maintenance operations, sample collection, picking and fastening components, and administering drugs. You can choose from a wide range of these gloves and other Ansell products such as cutting boards and mats, and disposable hoods on Raptor Supplies, one of the authorised Ansell distributors.

    Sent to your email in 30 min

    Model: G43YItem: AF9DELCross: 29UU60

    setTimeout(function(){ gtag('event', 'view_item', { 'send_to': 'AW-939214415', 'value': '2.93', 'items': [{ 'id': 'AF9DEL', 'google_business_vertical': 'retail' }] }); }, 5000);