-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Coated Gloves |
---|---|
ANSI/ISEA Abrasion Level | 3 |
ANSI/ISEA Cut Level | 1 |
Coating Coverage | Palm |
Coating Finish | Textured |
Coating Material | Nitrile |
Color | White/Green |
---|---|
Cuff | Knit Wrist |
Liner Material | Cotton |
Size | S |
Suggested Use Environment | Dry/Light Oil |
Height (cm) | 16.51 |
---|---|
Length (cm) | 26.67 |
Width (cm) | 11.43 |
HS Code | 6116104820 |
---|---|
Country Of Origin | LK |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.