ANSELL 27-600 Coated Gloves 9/L White/Green PR
  • Model: 27-600
  • Item: AA8ZLL
  • Cross: 1AZ73

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

ANSELL | 27-600 | AA8ZLL | 1AZ73 | Coated Gloves
Hover to zoom
In Stock
£5.99 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Feb 28
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemCoated Gloves
    ColorWhite/Green
    ANSI/ISEA Abrasion Level4
    ANSI/ISEA Cut Level1
    ANSI/ISEA Puncture Level3
    Coating CoveragePalm
    Coating FinishTextured
    Coating MaterialNitrile
    CuffKnit Wrist
    Liner MaterialCotton
    SizeL
    Thumb StyleWing
    Suggested Use EnvironmentDry

    Shipping Info:

    Ship weight (kg) 0.09
    Ship height (cm)15.49
    Ship length (cm)28.7
    Ship width (cm)14.73
    HS code4015191050
    Country of OriginLK

    Brand Overview:

    Ansell manufactures protective medical and industrial gloves, sleeves, coveralls and aprons for applications in pharmaceutical, automotive, chemical, construction and metal fabrication industries. The Ansell Gloves catalogue comprises cut-resistant, chemical-resistant, surgical, laboratory, medical exam, antistatic and general disposable gloves. These high-quality Ansell gloves are ideal for repair and maintenance operations, sample collection, picking and fastening components, and administering drugs. You can choose from a wide range of these gloves and other Ansell products such as cutting boards and mats, and disposable hoods on Raptor Supplies, one of the authorised Ansell distributors.

    Sent to your email in 30 min

    Model: 27-600Item: AA8ZLLCross: 1AZ73

    setTimeout(function(){ gtag('event', 'view_item', { 'send_to': 'AW-939214415', 'value': '5.99', 'items': [{ 'id': 'AA8ZLL', 'google_business_vertical': 'retail' }] }); }, 5000);