-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Chemical Resistant Gloves |
---|---|
Color | Red |
Cuff | Gauntlet |
Finish | Smooth |
Length | 14" |
---|---|
Liner Material | Knit |
Material | PVA |
Size | 9 |
Height (cm) | 2.54 |
---|---|
Length (cm) | 35.56 |
Width (cm) | 12.7 |
HS Code | 4015195000 |
---|---|
Country Of Origin | LK |
Weight (kg) | 0.11 |
Please note that the item you have bought is a 115V.