-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cap |
---|---|
Body Material | Brass |
Class | 250 |
Connection Type | FNPT |
Length | 2.625" |
Max. Pressure | 400 psi |
---|---|
Outside Dia. | 1" |
Pipe Size | 3/4" |
Temp. Range | 0 Degrees to 400 Degrees F |
Height (cm) | 2.54 |
---|---|
Length (cm) | 3.81 |
Width (cm) | 3.81 |
HS Code | 7412200045 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.18 |
UPC | 994139487880 |
Please note that the item you have bought is a 115V.