ANDERSON METALS 82108-08 Cap Brass 250 1/2 Inch Fnpt

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

ANDERSON METALS | 82108-08 | AE2BCE | 4WEW1 | Cap
In Stock
£37.24 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Jan 31
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: 82108-08

    • Item: AE2BCE

    • Cross Ref: 4WEW1

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    ItemCap
    Body MaterialBrass
    Class250
    Connection TypeFNPT
    Length2.25"
    Max. Pressure400 psi
    Outside Dia.3/4"
    Pipe Size1/2"
    Temp. Range0 Degrees to 400 Degrees F

    Shipping Info:

    Ship weight (kg) 0.11
    Ship height (cm)2.29
    Ship length (cm)3.56
    Ship width (cm)3.56
    HS code7412200045
    Country of OriginUS

    Brand Overview:

    Anderson Metals Corporation, Inc. (now a part of Midland Industries) offers a complete range of high-quality brass fittings and other plumbing products for use in HVAC and marine industries. The Anderson Metals Fittings catalogue includes brass and lead-free brass fittings, valves, pipe nipples and drain cocks. The Anderson Brass Fittings range includes 45 degree flare, compression, hose end, evaporative cooler, welding hose, barbed tube and pipe fittings. These fittings are used to provide secure and airtight seal between pipes and other components. A variety of these fittings, such as bushings, couplers, elbows, tees, reducers, nipples and plugs are available in different sizes and connection types. The company also manufactures various NSF / ANSI-certified lead-free brass fittings for various potable water applications.

    Sent to your email in 30 min

    Model: 82108-08Item: AE2BCECross Ref: 4WEW1