ANDERSON METALS 706205-0604 Reducing Elbow Low Lead Brass 1000 Psi

Model: 706205-0604
Item: AF7FAV
Cross Ref: 20XN96
In Stock

£16.53/ unit

(ex. VAT)
Available to ship today (10+ units) / Free Shipping(UK mainland)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Reducing Elbow
Body Material Low Lead Brass
Max. Pressure 1000 psi
Pipe Size 1/4" x 3/8"
Temp. Range -65 Degrees to 250 Degrees F

Shipping Info:

Ship weight (kg) 0.07
Ship height (cm) 1.27
Ship length (cm) 20.32
Ship width (cm) 15.24
HS code 7412200045