-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Elbow, 90 Degrees |
---|---|
Body Material | Brass |
Connection Type | MNPT |
Length | 49/64" |
Max. Pressure | 1200 psi |
---|---|
Outside Dia. | 13/32" |
Pipe Size | 1/8" |
Temp. Range | -65 Degrees to 250 Degrees F |
Height (cm) | 1.78 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 2.54 |
HS Code | 7412200000 |
---|---|
Weight (kg) | 0.02 |
UPC | 818273098019 |
Please note that the item you have bought is a 115V.