-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tee |
---|---|
Body Material | Brass |
Connection Type | FNPT x MNPT x FNPT |
Length | 1 13/64" |
Max. Pressure | 1200 psi |
---|---|
Outside Dia. | 1" |
Pipe Size | 1/2" |
Temp. Range | -65 Degrees to 250 Degrees F |
Height (cm) | 3.3 |
---|---|
Length (cm) | 6.35 |
Width (cm) | 5.08 |
HS Code | 7412200000 |
---|---|
Weight (kg) | 0.18 |
Please note that the item you have bought is a 115V.