-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Adapter |
---|---|
Connection | Tube x MNPT |
Material | Brass |
Pipe Size | 1/8" |
Pressure | 2000 |
Temp. Range | -65 Degrees to 250 Degrees F |
---|---|
Thread Size | 5/16-28 x 1/8-27 |
Tube Size | 1/8" |
Type | Inverted Flare |
Height (cm) | 2.54 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 10.16 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0454 |
UPC | 467451482111 |
Please note that the item you have bought is a 115V.