-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drain Cock |
---|---|
Body Material | Brass |
Body Style | Angle |
Handle Material | Steel |
Handle Type | Handwheel |
Hose Inside Dia. | 3/4" |
---|---|
Max. Pressure | 150 psi |
Overall Height | 3.125" |
Pipe Size | 1/2" |
Temp. Range | -65 Degrees to 250 Degrees F |
Height (cm) | 5.59 |
---|---|
Length (cm) | 8.64 |
Width (cm) | 5.59 |
HS Code | 7412200035 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.2 |
Please note that the item you have bought is a 115V.