-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drain Cock |
---|---|
Body Material | Brass |
Body Style | Inline |
Handle Material | Steel |
Handle Type | Wing |
Hex Size | 17/32" |
---|---|
Max. Pressure | 150 psi |
Overall Height | 1.156" |
Pipe Size | 1/8" |
Temp. Range | -65 Degrees to 250 Degrees F |
Height (cm) | 1.02 |
---|---|
Length (cm) | 18.03 |
Width (cm) | 7.62 |
HS Code | 7412200035 |
Country Of Origin | MX |
---|---|
Weight (kg) | 0.04 |
UPC | 818273529117 |
Please note that the item you have bought is a 115V.