-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bushing |
---|---|
Body Material | Chrome Plated Brass |
Class | 125 |
Connection Type | FNPT x MNPT |
Max. Pressure | 125 psi |
---|---|
Pipe Size | 1/4" x 1/8" |
Temp. Range | 65 Degrees to 250 Degrees F |
Height (cm) | 1.27 |
---|---|
Length (cm) | 1.02 |
Width (cm) | 1.27 |
HS Code | 7412200035 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.01 |
Please note that the item you have bought is a 115V.