-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Geo Tester Penetrometer |
---|
ADDA-8458 geo tester dial penetrometer set is used to conduct on-site soil compaction measurements by testing the foundation plane or by boring soil samples.
Height (cm) | 35.56 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 15.24 |
HS Code | 8205100000 |
---|---|
Weight (kg) | 0.252 |
UPC | 755702092623 |
It is the ratio (denoted as a percentage) of dry unit weight of soil to maximum unit weight obtained via a compaction test.
Please note that the item you have bought is a 115V.