-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Extension |
---|---|
Connector Type | 3/4" Thread |
Length | 36" |
---|---|
Material | Chrome Molybdenum |
Height (cm) | 2.54 |
---|---|
Length (cm) | 96.52 |
Width (cm) | 15.24 |
HS Code | 7304907000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.9 |
UPC | 046545026976 |
Please note that the item you have bought is a 115V.