-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Nut Driver |
---|---|
Handle Color | Yellow |
Handle Design | Fluted |
Handle Material | Cellulose Acetate |
Hex Size | 3/16" |
Overall Length | 6.875" |
SAE or Metric | SAE |
---|---|
Shank Length | 3.437" |
Shank Material | Nickel Aluminum Bronze |
Shank Type | Solid Round |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Height (cm) | 3.3 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 3.3 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0544 |
Please note that the item you have bought is a 115V.