-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hex Key Set |
---|---|
Arm Length | 1.755" to 4.38" |
Arm Type | Short |
Blade Material | Beryllium Copper Alloy |
Finish | Natural |
Handle Material | Beryllium Copper Alloy |
Handle Type | L-Shaped |
---|---|
Measurement Type | Metric |
Number of Pieces | 10 |
Size Code | M14 |
Sizes Included | 1.5, 2, 3, 4, 5, 6, 7, 8, 9, 10 mm |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Height (cm) | 5.08 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 7.62 |
HS Code | 8204110060 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.42 |
UPC | 702535882181 |
Please note that the item you have bought is a 115V.