-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Needle Nose Plier |
---|---|
Cutting Capacity/Material | Not Specified |
Handle Color | Blue |
Handle Type | Ergonomic |
Jaw Bend | 0 Degrees |
Jaw Length | 1 9/16" |
Jaw Width | 1/4" |
Material | Beryllium Copper |
---|---|
Max. Jaw Opening | 2.375" |
Overall Length | 6.25" |
Spring Return | No |
Tether Capable | Not Tether Capable |
Tip Width | 1/8" |
Voltage Rating | Not Rated |
Height (cm) | 3.05 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 6.86 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1225 |
UPC | 702535882785 |
Please note that the item you have bought is a 115V.