-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vacuum Motor |
---|---|
Ambient Temp. Range | 40 Degrees C |
Average Life | 1500 hr. |
Bearings | Ball |
Blower Stages | 2 |
Body Dia. | 8.4" |
CFM @ 2-In. Orifice | 142 |
Discharge | Tangential |
Duty | Intermittent |
Enclosure | Open |
Hz | 60 |
Insulation Class | A |
Max. Air Watts | 700 |
Max. Amps | 7.2 |
Motor Design | Universal AC/DC |
---|---|
Motor Enclosure Design | Open |
Motor Mounting Position | All Angle |
Motor Mounting Type | Lug |
Motor Thermal Protection | Manual |
Mounting | Tab |
Mounting Brackets | Aluminium |
Nominal Efficiency | 45% |
Number of Speeds | 1 |
Overall Height | 7" |
Phase | 1 |
Thermal Protection | Manual |
Vacuum (H2O Sealed) | 150 |
Voltage | 240 VAC |
Height (cm) | 31.5 |
---|---|
Length (cm) | 30.73 |
Width (cm) | 31.24 |
HS Code | 8501404040 |
Country Of Origin | MX |
---|---|
Weight (kg) | 4.92 |
UPC | 704550034293 |
ametek-lamb-122176-18.pdf
Please note that the item you have bought is a 115V.