-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vacuum Motor |
---|---|
Ambient Temp. Range | 40 Degrees C |
Average Life | 1500 hr. |
Bearings | Ball |
Blower Stages | 1 |
Body Dia. | 8.4" |
CFM @ 2-In. Orifice | 166 |
Discharge | Tangential |
Duty | Intermittent |
Efficiency Group | High |
Enclosure | Open |
Hz | 60 |
Insulation Class | A |
Max. Air Watts | 717 |
Max. Amps | 15.1 |
Motor Design | Universal AC/DC |
---|---|
Motor Enclosure Design | Open |
Motor Mounting Position | All Angle |
Motor Mounting Type | Lug |
Motor Thermal Protection | None |
Mounting | Tab |
Mounting Brackets | Aluminium |
Nominal Efficiency | 45% |
Number of Speeds | 1 |
Overall Height | 6" |
Phase | 1 |
Thermal Protection | None |
Vacuum (H2O Sealed) | 110 |
Voltage | 120 VAC |
Height (cm) | 31.24 |
---|---|
Length (cm) | 30.73 |
Width (cm) | 30.73 |
HS Code | 8501404040 |
Country Of Origin | MX |
---|---|
Weight (kg) | 4.11 |
UPC | 704550067499 |
ametek-lamb-122133-00.pdf
Please note that the item you have bought is a 115V.