-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cutting Tip |
---|---|
Flame Type | Medium Preheat |
Fuel Pressure | 10 psi |
Gas Service | Liquid Natural Gas |
MAPP Gas Silver Braze | No |
MAPP Gas Silver Solder | No |
MAPP Gas Soft Solder | No |
Oxygen Pressure | 40 to 45 psi |
Propane Gas Silver Braze | No |
---|---|
Propane Gas Silver Solder | No |
Propane Gas Soft Solder | No |
Silver Solder Tube | No |
Size | 3" |
Soft Solder Tube Cap. | No |
Steel Thickness | 2" |
Type | 1 Piece |
Height (cm) | 9.78 |
---|---|
Length (cm) | 2.16 |
Width (cm) | 2.16 |
HS Code | 8468901000 |
---|---|
Weight (kg) | 0.1215 |
UPC | 769255649029 |
Please note that the item you have bought is a 115V.