-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Center Adjuster |
---|
Height (cm) | 15.24 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 1.19 |
HS Code | 8515902000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.01 |
UPC | 099926000065 |
Please note that the item you have bought is a 115V.