-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Connsumable Removal Tool |
---|
Height (cm) | 10.16 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 0.3 |
HS Code | 8515902000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0315 |
UPC | 769255042783 |
Please note that the item you have bought is a 115V.