Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Obsolete Products
AMERICAN TORCH TIP Obsolete Products
Seat Electrode (old Style Point 27) Esab 27
AMERICAN TORCH TIP
See our
744
reviews on
Email
WhatsApp
Link
AMERICAN TORCH TIP 21615 Seat Electrode (old Style Point 27) Esab 27
Item:
AD4KTG
Model:
21615
Cross Ref:
41R986
Add To Cart
Send us an RFQ and we will offer a suitable alternative
Name*
Email*
Write comment....
Submit RFQ
Specifications
Shipping Information
Specifications
Item
Seat Electrode
Shipping Information
Height (cm)
15.24
Length (cm)
10.16
Width (cm)
1.3
HS Code
8515902000
Country Of Origin
US
Weight (kg)
0.01
Add to cart
Request a Quote