-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Outdoor Power Supply |
---|---|
Batteries Required | No |
Enclosure Depth (In.) | 6.00 |
Enclosure Height (In.) | 13.50 |
Enclosure Width (In.) | 11.50 |
Finish | Unfinished |
Height | 13.31 |
Hz | 50/60 |
Input Voltage | 115/230 VAC |
---|---|
Length | 11.31 |
Material | Fiberglass Reinforced Polyester |
Number of Outputs | 2 |
Output Current | 24 VAC @ 7.25A or 28 VAC @ 6.25A |
Sub-Category | Video System Component |
Type | Multi-Output Power Supply |
Voltage Output | 24 VAC or 28 VAC |
Weight (kg) | 6.399 |
---|
Please note that the item you have bought is a 115V.