-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Class 2 Transformer |
---|---|
Batteries Required | No |
Depth | 4.5" |
Enclosure Depth (In.) | 4.50 |
Enclosure Finish | Gray |
Enclosure Height (In.) | 5.62 |
Enclosure Type | Indoor |
Enclosure Width (In.) | 7.00 |
Finish | Grey |
Height | 5.62" |
Hz | 50/60 |
Input Frequency | 60 |
Input Voltage | 115 VAC |
---|---|
Material | Steel |
Mounting | Wall |
Number of Outputs | 24 VAC or 28 VAC |
Output Current | 24 VAC @ 4A or 28 VAC @ 3.5A |
Output Voltage | 24/28 VAC |
Sub-Category | Transformer |
Type | Transformer W/Enclosure |
VA Rating | 100 |
Voltage Output | 24 VAC or 28 VAC |
Width | 7" |
Height (cm) | 17.15 |
---|---|
Length (cm) | 18.42 |
Width (cm) | 16.26 |
HS Code | 8504314065 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.925 |
UPC | 782239942732 |
Please note that the item you have bought is a 115V.